Zoro Homepage

61.5625 H Carbon Steel Folding Ladder With Wheels, 4 Steps

  • Mfr # FLAD-4

  • Zoro # G0639296


product price: $243.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Number of Steps
4
Material
Carbon Steel
Color
Blue
Step Depth
7 in
Climbing Angle
58 ?
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLAD-4
Zoro #
G0639296
UPC #
691215070782
Country of Origin
China

Dimensions

Overall Height
61.5625
Step Depth
7 in
Step Width
16.125 in
Overall Width
23.75
Top Step Height
39.875 in
Overall Length
34.375

Details

Item
Folding Ladder With Wheels
Number of Steps
4
Material
Carbon Steel
Color
Blue
Climbing Angle
58 ?
ANSI Type
I
Net Weight
47

Description

Folding Ladder With Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.