This item is Discontinued.

Vestil 62" Stacker Power Lift/Drive, Load Cap. 2200 lb., Overall Height: 78-3/4" SNM-62-FF-27

62" Stacker Power Lift/Drive, Load Cap. 2200 lb., Overall Height: 78-3/4" (Discontinued)

  • Mfr # SNM-62-FF-27
  • Zoro # G5580718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNM-62-FF-27
Zoro #
G5580718
UPC #
691215114738
Country of Origin
China

Dimensions

Overall Height
78-3/4"
Overall Width
31-1/2"

Details

Load Capacity
2200 lb.
Item
Stacker Power Lift/Drive,27" Fix Frk,62"

Description

Stacker Power Lift/Drive,27 In. Fix Frk,62 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.