63.4375 H Steel Commercial Spring Loaded Rolling Ladder, 3 Steps
Mfr # LAD-3-B-P
Zoro # G0985936
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Number of Steps
3
Overall Height
63.4375
Material
Steel
Base Depth
25.5625 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAD-3-B-P
Zoro #
G0985936
UPC #
691215072847
Country of Origin
United States
Dimensions
Overall Height
63.4375
Base Depth
25.5625 in
Overall Width
21.125
Step Width
16 in
Step Depth
11 in
Overall Length
25.5625
Top Step Height
28.7 in
Details
Item
Commercial Spring Loaded Rolling Ladder
Number of Steps
3
Material
Steel
Color
Blue
Finish
Powder Coated
Climbing Angle
58 ?
Net Weight
46
ANSI Type
IA
Description
Commercial Spring Loaded Rolling Ladder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.