Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70 H Steel 4 in Steps

  • Mfr # LAD-MM-4-P-YL

  • Zoro # G901795286


product price: $748.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Number of Steps
4 in
Overall Height
70
Material
Steel
Base Depth
43.625 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-MM-4-P-YL
Zoro #
G901795286
UPC #
691215335843
Country of Origin
United States

Dimensions

Overall Height
70
Base Depth
43.625 in
Top Step Height
40 in
Step Width
24 in
Overall Width
29.5
Step Depth
7 in
Overall Length
43.625
Size
43.625 x 29.5 x 70
Length
43.625
Width
29.5

Details

Number of Steps
4 in
Material
Steel
Color
Yellow
Finish
Powder Coated
ANSI Type
IA
Climbing Angle
58 ?
Net Weight
100
Features
Complies with ANSI 14.7 and OSHA 1910.29 specifications. Portable ladder allows workers to easily maneuver throughout the warehouse. Simple tilt back design allows for easy portability. Removable access chain increases worker safety when not in use

Description

Portable Maintenance Ladder for use around a variety of stores and inventory rooms. Constructed of square tubing framework, which handles uniform capacities up to 350 lbs. Hand railing provides user safety while ascending or descending the unit. Distance between steps is 10”. Powder coated finish for baked in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.