70 H Steel 4 in Steps

  • Mfr # LAD-TRN-50-4-FDA

  • Zoro # G901793558


product price: $678.99
/ea
Additional $480.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
4 in
Material
Steel
Overall Height
70
For Use With
LAD-TT-B
Base Depth
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-TRN-50-4-FDA
Zoro #
G901793558
UPC #
691215332767
Country of Origin
United States

Dimensions

Overall Height
70
Base Depth
47 in
Overall Width
29.5
Length
47
Step Depth
7 in
Top Step Height
40 in
Size
47 x 29.5 x 70
Step Width
24 in
Overall Length
47
Width
29.5

Details

Number of Steps
4 in
Material
Steel
For Use With
LAD-TT-B
Net Weight
106
ANSI Type
IA
Color
White
Finish
Powder Coated
Climbing Angle
50 ?
Features
Tilt back wheel design provides easy ladder portability. Top tread design provides a safe non-slip grip. Rubber feet provide added floor protection. Heavy-duty formed steel construction offers maximum strength

Description

The square tubular steel Tip-N-Roll FDA Ladder has a special FDA-compliant powder-coat white finish that provides a low-cost alternative to stainless steel construction. Rubber feet provide for floor protection. Stainless steel hardware included. When tilted, ladder rolls smoothly on wheels. This ladder has perforated grip steps. Powder coat blue finish. Some assemble required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.