70 H Steel PW Ladder, Grip Strut, 4 Step, 4 Steps

  • Mfr # LAD-PW-32-4-G

  • Zoro # G4983959


product price: $733.99
/ea
Additional $585.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
4
Overall Height
70
Material
Steel
Base Depth
40.4375 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-32-4-G
Zoro #
G4983959
UPC #
691215126083
Country of Origin
United States

Dimensions

Overall Height
70
Base Depth
40.4375 in
Step Width
30.25 in
Overall Width
34.3125
Step Depth
7 in
Overall Length
40.4375
Top Step Height
40 in

Details

Item
PW Ladder,Grip Strut,4 Step
Number of Steps
4
Material
Steel
Finish
Powder Coated
Color
Blue
Climbing Angle
58 ?
Net Weight
64
ANSI Type
IA

Description

PW Ladder,Grip Strut,4 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.