70 H Steel PW Ladder, Perforated, 4 Step, 4 Steps

  • Mfr # LAD-PW-26-4-P

  • Zoro # G4984239


product price: $645.99
/ea
Additional $515.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
4
Overall Height
70
Material
Steel
Base Depth
40.4375 in
Overall Width
27.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-26-4-P
Zoro #
G4984239
UPC #
691215125802
Country of Origin
United States

Dimensions

Overall Height
70
Base Depth
40.4375 in
Overall Width
27.625
Step Depth
7 in
Step Width
23.56 in
Top Step Height
40 in
Overall Length
40.4375
Size
40.4375 x 27.625 x 70
Width
27.625
Length
40.4375

Details

Item
PW Ladder,Perforated,4 Step
Number of Steps
4
Material
Steel
Finish
Powder Coated
Color
Blue
Climbing Angle
58 ?
Net Weight
90
ANSI Type
IA
Features
Portable design easily moves through the warehouse. Top tread design provides a safe non-slip grip. Bottom step caster lock provides added safety when climbing. Heavy-duty formed steel construction offers maximum strength

Description

PW Ladder,Perforated,4 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.