70 H Steel Tip N Roll Ladder, Grip, 4 Step, 50 deg., 4 in Steps

  • Mfr # LAD-TRN-50-4-G

  • Zoro # G4983417


product price:  $830.99
/ea
Additional $665.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
4 in
Material
Steel
Overall Height
70
Base Depth
47 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-TRN-50-4-G
Zoro #
G4983417
UPC #
691215126267
Country of Origin
United States

Dimensions

Overall Height
70
Base Depth
47 in
Step Depth
7 in
Step Width
24 in
Overall Width
29.5
Overall Length
47
Top Step Height
40 in
Size
47 x 29.5 x 70
Length
47
Width
29.5

Details

Item
Tip N Roll Ladder,Grip,4 Step,50 deg.
Number of Steps
4 in
Material
Steel
Finish
Powder Coated
Climbing Angle
50 ?
Color
Blue
Net Weight
99
ANSI Type
IA
Features
Tilt back wheel design provides easy ladder portability. Top tread design provides a safe non-slip grip. Rubber feet provide added floor protection. Heavy-duty formed steel construction offers maximum strength
For Use With
LAD-TT-B

Description

Tip N Roll Ladder,Grip,4 Step,50 deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.