Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70 H Steel Tip N Roll Straddle, Grip, 4 Step, 50 deg., 4 in Steps

  • Mfr # LAD-TRS-50-4-G

  • Zoro # G4983170


product price: $1,034.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
4 in
Material
Steel
Overall Height
70
Base Depth
60.9375 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-TRS-50-4-G
Zoro #
G4983170
UPC #
691215126502
Country of Origin
United States

Dimensions

Overall Height
70
Base Depth
60.9375 in
Step Width
24 in
Step Depth
7 in
Overall Width
29.5
Overall Length
60.9375
Top Step Height
40 in
Length
60.9375
Width
29.5
Size
60.9375 x 29.5 x 70

Details

Item
Tip N Roll Straddle,Grip,4 Step,50 deg.
Number of Steps
4 in
Material
Steel
Color
Blue
Finish
Powder Coated
Climbing Angle
50 ?
Net Weight
120
ANSI Type
IA
Features
Tilt back wheel design provides easy ladder portability. Top tread design provides a safe non-slip grip. Rubber feet provide added floor protection. Heavy-duty formed steel construction offers maximum strength

Description

Tip N Roll Straddle,Grip,4 Step,50 deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.