Zoro Homepage

70 H Steel Tip N Roll Straddle, Perf, 4 Step, 58 deg., 4 in Steps

  • Mfr # LAD-TRS-60-4-P

  • Zoro # G4983067


product price: $829.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Number of Steps
4 in
Overall Height
70
Material
Steel
Base Depth
55.75 in
Step Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-TRS-60-4-P
Zoro #
G4983067
UPC #
691215126618
Country of Origin
United States

Dimensions

Overall Height
70
Base Depth
55.75 in
Step Width
24 in
Overall Width
29.5
Step Depth
7 in
Top Step Height
40 in
Overall Length
55.75

Details

Item
Tip N Roll Straddle,Perf,4 Step,58 deg.
Number of Steps
4 in
Material
Steel
Climbing Angle
58 ?
Finish
Powder Coated
Color
Blue
ANSI Type
IA
Net Weight
121

Description

Tip N Roll Straddle,Perf,4 Step,58 deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.