72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps
Mfr # LAD-4-B-P
Zoro # G0985927
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Number of Steps
4
Material
Steel
Overall Height
72.9375
Base Depth
31.8125 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAD-4-B-P
Zoro #
G0985927
UPC #
691215072878
Country of Origin
United States
Dimensions
Overall Height
72.9375
Base Depth
31.8125 in
Step Depth
11 in
Step Width
16 in
Overall Width
21.125
Overall Length
31.8125
Top Step Height
38.2 in
Details
Item
Commercial Spring Loaded Rolling Ladder
Number of Steps
4
Material
Steel
Finish
Powder Coated
Color
Blue
Climbing Angle
58 ?
ANSI Type
IA
Net Weight
54
Description
Commercial Spring Loaded Rolling Ladder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.