Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vestil 8 Step Yellow Cross-Over Ladder 86" x 73" 350 lb Capacity COLA-2-56-32

8 Step Yellow Cross-Over Ladder 86" x 73" 350 lb Capacity (Discontinued)

  • Mfr # COLA-2-56-32
  • Zoro # G4990986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COLA-2-56-32
Zoro #
G4990986
UPC #
691215072007
Country of Origin
United States

Dimensions

Overall Height
72.25
Step Width
9.125 in
Step Depth
10.5 in
Platform Length
28.375 in
Platform Width
20.0625 in

Details

Item
Cross-Over Ladder,86x73,8 Step
Material
Steel
Finish
Powder Coated
Number of Steps
8
Climbing Angle
56 ?
Color
Yellow

Description

Cross-Over Ladder,86x73,8 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.