Zoro Homepage

80 H Steel 5 Steps

  • Mfr # LAD-STAL-5-P-YL

  • Zoro # G901795248


product price: $829.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Number of Steps
5
Material
Steel
Overall Height
80
Base Depth
49.75 in
Net Weight
132
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-STAL-5-P-YL
Zoro #
G901795248
UPC #
691215336055
Country of Origin
United States

Dimensions

Overall Height
80
Base Depth
49.75 in
Overall Width
30.0625
Overall Length
49.75
Step Width
24 in
Step Depth
7 in
Top Step Height
50 in
Width
30.0625
Length
49.75
Size
49.75 x 30.0625 x 80

Details

Number of Steps
5
Material
Steel
Net Weight
132
Climbing Angle
58 ?
ANSI Type
IA
Color
Yellow
Finish
Powder Coated
Features
Powder coat finish for lasting durability. Perforated steps for safe traversing. Rolling design for maneuvering in condensed areas. Handrails for added stability

Description

The semi-trailer access Ladder is a great addition to material handling and shipping facilities. The steel construction maintains a strong, durable design throughout a lifetime of use. The steps include a unique design that promotes stability while climbing and/or descending the ladder. Powder coated yellow for added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.