Zoro Homepage

80 H Steel 5 Steps

  • Mfr # LAD-STAL-5-P

  • Zoro # G505445617


product price: $880.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Number of Steps
5
Material
Steel
Standards
Type IA
Overall Width
30.0625
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-STAL-5-P
Zoro #
G505445617
UPC #
691215330565
Country of Origin
United States

Dimensions

Overall Height
80
Overall Width
30.0625
Overall Length
49.75

Details

Number of Steps
5
Material
Steel
Standards
Type IA
Color
Blue
Finish
Powder Coated
Includes
Access Chain

Description

The semi-trailer access ladder is a great addition to material handling and shipping facilities. The steel construction maintains a strong, durable design throughout a lifetime of use. The steps include a unique design that promotes stability while climbing and/or descending the ladder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.