80 H Steel PW Ladder, Grip Strut, 5 Step, 5 Steps

  • Mfr # LAD-PW-18-5-G

  • Zoro # G4984491


product price: $735.99
/ea
Additional $590.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
5
Material
Steel
Overall Height
80
Base Depth
47.3125 in
Climbing Angle
58 ?
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-18-5-G
Zoro #
G4984491
UPC #
691215125543
Country of Origin
United States

Dimensions

Overall Height
80
Base Depth
47.3125 in
Step Depth
7 in
Step Width
16.81 in
Overall Width
20.875
Top Step Height
50 in
Overall Length
47.3125

Details

Item
PW Ladder,Grip Strut,5 Step
Number of Steps
5
Material
Steel
Climbing Angle
58 ?
Finish
Powder Coated
Color
Blue
Net Weight
98
ANSI Type
IA

Description

PW Ladder,Grip Strut,5 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.