Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 H Steel PW Ladder, Perforated, 5 Step, 5 Steps

  • Mfr # LAD-PW-32-5-P

  • Zoro # G4983907


product price: $776.99
/ea
Item requires special delivery charges. A $620.00 per item surcharge will be applied.

Key Features

Number of Steps
5
Overall Height
80
Material
Steel
Base Depth
47.3125 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-32-5-P
Zoro #
G4983907
UPC #
691215126137
Country of Origin
United States

Dimensions

Overall Height
80
Base Depth
47.3125 in
Overall Width
34.3125
Step Depth
7 in
Step Width
30.25 in
Top Step Height
50 in
Overall Length
47.3125
Size
47.3125 x 34.3125 x 80
Width
34.3125
Length
47.3125

Details

Item
PW Ladder,Perforated,5 Step
Number of Steps
5
Material
Steel
Color
Blue
Climbing Angle
58 ?
Finish
Powder Coated
ANSI Type
IA
Net Weight
128
Features
Portable design easily moves through the warehouse. Top tread design provides a safe non-slip grip. Bottom step caster lock provides added safety when climbing. Heavy-duty formed steel construction offers maximum strength

Description

PW Ladder,Perforated,5 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.