Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 H Steel Roll A Fold Ladder, 50 deg., Grip, 5 Step, 5 Steps

  • Mfr # LAD-RAF-5-G-EZ

  • Zoro # G4983645


product price: $745.99
/ea
Additional $595.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
5
Overall Height
80
Material
Steel
Base Depth
54.3125 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-RAF-5-G-EZ
Zoro #
G4983645
UPC #
691215125239
Country of Origin
United States

Dimensions

Overall Height
80
Base Depth
54.3125 in
Step Depth
7 in
Overall Width
28
Step Width
16.81 in
Overall Length
54.3125
Top Step Height
50 in

Details

Item
Roll A Fold Ladder,50 deg.,Grip,5 Step
Number of Steps
5
Material
Steel
Color
Blue
Finish
Powder Coated
Climbing Angle
50 ?
ANSI Type
IA
Net Weight
87

Description

Roll A Fold Ladder,50 deg.,Grip,5 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.