Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

81 lbs. Perforated Steel Stepladder

  • Mfr # LAD-DD-18-2-P

  • Zoro # G4984966


product price: $458.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Perforated Steel
Overall Height
81 lbs.
Base Spread
19 5/16 in
Number of Steps
2
Step Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-DD-18-2-P
Zoro #
G4984966
UPC #
691215115810
Country of Origin
United States

Dimensions

Overall Height
81 lbs.
Step Depth
7 in

Details

Item
Ladder
Ladder Material
Perforated Steel
Base Spread
19 5/16 in
Number of Steps
2
Color
Blue

Description

Double Side der,2 Step,Perforated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.