90 1/2 in Overall H, Alternating Tread Stair Unit, Steel, 7 Steps, 350 lb Load Capacity

  • Mfr # ATS-4-56

  • Zoro # G8538591


product price:  $999.99
/ea
Additional $465.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Steps
7
Overall Height
90 1/2 in
Load Capacity
350 lb
Overall Width
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS-4-56
Zoro #
G8538591
UPC #
691215002998
Country of Origin
United States

Dimensions

Overall Height
90 1/2 in
Overall Width
23 1/2 in
Step Depth
10.5 in
Base Depth
42 in
Handrail Height
18.6 in
Top Step Height
4 ft
Step Width
9.1 in
Ladder Height
4 ft
Top Step Depth
9.8 in
Overall Depth
42 in
Top Step Width
23.6 in

Details

Material
Steel
Number of Steps
7
Load Capacity
350 lb
Item
Alternating Tread Stair Unit
Step Tread
Perforated
Color
Yellow
Standards
OSHA Compliant
Climbing Angle
56 Degrees
Handrails Included
Yes
Ladder Tread
Perforated
Finish
Powder Coated
Weight
126 lb
Series
ATS
Assembly
Unassembled
Step Spacing
6.9 in
Riser Type
Open
Fabrication
Welded
Tread Type
Perforated
Includes Handrails
Handrails Included
Stair Type
Alternating Tread Stairs
Load Capacity - Maximum
350 lb

Description

Alternating Tread Stair Unit, Material Steel, Number of Steps 7, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 56 Degrees , Step Tread Perforated, Step Width 9.1 in, Step Depth 10.5 in, Base Depth 42 in, Overall Height 7.5 ft, Color Yellow, Standards OSHA Compliant, Overall Width 23.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.