Zoro Homepage

90 H Steel 6 Steps

  • Mfr # LAD-STAL-6-G-YL

  • Zoro # G701795226


product price: $777.99
/ea
Item requires special delivery charges. A $620.00 per item surcharge will be applied.

Key Features

Number of Steps
6
Overall Height
90
Material
Steel
Base Depth
56.625 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-STAL-6-G-YL
Zoro #
G701795226
UPC #
691215336062
Country of Origin
United States

Dimensions

Overall Height
90
Base Depth
56.625 in
Step Width
24 in
Overall Length
56.625
Step Depth
7 in
Top Step Height
60 in
Overall Width
30.0625
Length
56.625
Size
56.625 x 30.0625 x 90
Width
30.0625

Details

Number of Steps
6
Material
Steel
Finish
Powder Coated
Climbing Angle
58 ?
Color
Yellow
Net Weight
148
ANSI Type
IA
Features
Powder coat finish for lasting durability. Perforated steps for safe traversing. Rolling design for maneuvering in condensed areas. Handrails for added stability

Description

The semi-trailer access Ladder is a great addition to material handling and shipping facilities. The steel construction maintains a strong, durable design throughout a lifetime of use. The steps include a unique design that promotes stability while climbing and/or descending the ladder. Powder coated yellow for added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.