Zoro Homepage

90 H Steel 6 Steps

  • Mfr # LAD-STAL-6-P

  • Zoro # G605445647


product price: $895.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Steps
6
Material
Steel
Includes
Access Chain
Color
Blue
Overall Width
30.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-STAL-6-P
Zoro #
G605445647
UPC #
691215330572
Country of Origin
United States

Dimensions

Overall Height
90
Overall Width
30.0625
Overall Length
56.625

Details

Number of Steps
6
Material
Steel
Includes
Access Chain
Color
Blue
Standards
Type IA
Finish
Powder Coated

Description

The semi-trailer access ladder is a great addition to material handling and shipping facilities. The steel construction maintains a strong, durable design throughout a lifetime of use. The steps include a unique design that promotes stability while climbing and/or descending the ladder.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.