90 H Steel PW Ladder, Grip Strut, 6 Step, 6 Steps

  • Mfr # LAD-PW-32-6-G

  • Zoro # G4983898


product price:  $1,042.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Number of Steps
6
Overall Height
90
Material
Steel
Base Depth
50.125 in
Step Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-PW-32-6-G
Zoro #
G4983898
UPC #
691215126144
Country of Origin
United States

Dimensions

Overall Height
90
Base Depth
50.125 in
Step Depth
7 in
Overall Width
38.9375
Step Width
30.25 in
Top Step Height
60 in
Overall Length
50.125

Details

Item
PW Ladder,Grip Strut,6 Step
Number of Steps
6
Material
Steel
Finish
Powder Coated
Color
Blue
Climbing Angle
58 ?
ANSI Type
IA
Net Weight
94

Description

PW Ladder,Grip Strut,6 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.