90 H Steel PW Ladder, Perforated, 6 Step, 6 Steps

  • Mfr # LAD-PW-32-6-P

  • Zoro # G4983889


product price: $959.99
/ea
Additional $665.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
6
Overall Height
90
Material
Steel
Base Depth
50.125 in
Step Width
30.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-PW-32-6-P
Zoro #
G4983889
UPC #
691215126151
Country of Origin
United States

Dimensions

Overall Height
90
Base Depth
50.125 in
Step Width
30.25 in
Step Depth
7 in
Overall Width
38.9375
Overall Length
50.125
Top Step Height
60 in
Size
50.125 x 38.9375 x 90
Width
38.9375
Length
50.125

Details

Item
PW Ladder,Perforated,6 Step
Number of Steps
6
Material
Steel
Color
Blue
Finish
Powder Coated
Climbing Angle
58 ?
ANSI Type
IA
Net Weight
93
Features
Portable design easily moves through the warehouse. Top tread design provides a safe non-slip grip. Bottom step caster lock provides added safety when climbing. Heavy-duty formed steel construction offers maximum strength

Description

PW Ladder,Perforated,6 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.