Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 H Steel Roll A Fold Ladder, 50 deg., Perf, 6 Step, 6 Steps

  • Mfr # LAD-RAF-6-P-EZ

  • Zoro # G4983581


product price: $680.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Number of Steps
6
Material
Steel
Overall Height
90
Base Depth
64.625 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-RAF-6-P-EZ
Zoro #
G4983581
UPC #
691215125291
Country of Origin
United States

Dimensions

Overall Height
90
Base Depth
64.625 in
Step Depth
7 in
Overall Width
28
Step Width
16.81 in
Top Step Height
60 in
Overall Length
64.625

Details

Item
Roll A Fold Ladder,50 deg.,Perf,6 Step
Number of Steps
6
Material
Steel
Finish
Powder Coated
Climbing Angle
50 ?
Color
Blue
Net Weight
201
ANSI Type
IA

Description

Roll A Fold Ladder,50 deg.,Perf,6 Step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.