90 H Steel Tip N Roll Ladder, Grip, 6 Step, 50 deg., 6 Steps

  • Mfr # LAD-TRN-50-6-G

  • Zoro # G4983371


product price:  $928.99
/ea
Additional $745.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
6
Material
Steel
Overall Height
90
Base Depth
63.375 in
Climbing Angle
50 ?
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD-TRN-50-6-G
Zoro #
G4983371
UPC #
691215126304
Country of Origin
United States

Dimensions

Overall Height
90
Base Depth
63.375 in
Overall Width
29.5
Step Width
24 in
Step Depth
7 in
Overall Length
63.375
Top Step Height
60 in

Details

Item
Tip N Roll Ladder,Grip,6 Step,50 deg.
Number of Steps
6
Material
Steel
Climbing Angle
50 ?
Color
Blue
Finish
Powder Coated
ANSI Type
IA
Net Weight
136

Description

Tip N Roll Ladder,Grip,6 Step,50 deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.