90 H Steel Warehouse Ladder, 50 deg Grip, 6 Step, 21", 6 Steps

  • Mfr # LAD-6-21-G-EZ

  • Zoro # G4985246


product price:  $983.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
6
Overall Height
90
Material
Steel
Base Depth
70.9375 in
Climbing Angle
50 ?
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-6-21-G-EZ
Zoro #
G4985246
UPC #
691215122023
Country of Origin
United States

Dimensions

Overall Height
90
Base Depth
70.9375 in
Step Width
23.56 in
Overall Length
70.9375
Overall Width
34.25
Top Step Height
60 in
Step Depth
7 in

Details

Item
Warehouse Ladder,50 deg Grip,6 Step,21"
Number of Steps
6
Material
Steel
Climbing Angle
50 ?
Color
Blue
ANSI Type
IA
Finish
Powder Coated
Net Weight
176

Description

Warehouse Ladder,50 deg Grip,6 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.