90 H Steel Warehouse Ladder, 58 deg Perf, 6 Step, 14", 6 Steps

  • Mfr # LAD-6-14-P

  • Zoro # G4985270


product price: $946.99
/ea
Additional $665.00 delivery surcharge applies per item.
See details

Key Features

Number of Steps
6
Material
Steel
Overall Height
90
Base Depth
53.9375 in
Overall Width
34.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-6-14-P
Zoro #
G4985270
UPC #
691215121996
Country of Origin
United States

Dimensions

Overall Height
90
Base Depth
53.9375 in
Overall Width
34.25
Step Depth
7 in
Step Width
23.56 in
Overall Length
53.9375
Top Step Height
60 in

Details

Item
Warehouse Ladder,58 deg Perf,6 Step,14"
Number of Steps
6
Material
Steel
ANSI Type
IA
Climbing Angle
58 ?
Finish
Powder Coated
Net Weight
159
Color
Blue

Description

Warehouse Ladder,58 deg Perf,6 Step,14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.