Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 H Steel Warehouse Ladder, 58 deg Perf, 6 Step, 21", 6 Steps

  • Mfr # LAD-6-21-P

  • Zoro # G4985237


product price: $1,157.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Number of Steps
6
Material
Steel
Overall Height
90
Base Depth
60 in
Net Weight
170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-6-21-P
Zoro #
G4985237
UPC #
691215122030
Country of Origin
United States

Dimensions

Overall Height
90
Base Depth
60 in
Overall Width
34.25
Step Width
23.56 in
Step Depth
7 in
Overall Length
60
Top Step Height
60 in

Details

Item
Warehouse Ladder,58 deg Perf,6 Step,21"
Number of Steps
6
Material
Steel
Net Weight
170
Finish
Powder Coated
ANSI Type
IA
Color
Blue
Climbing Angle
58 ?

Description

Warehouse Ladder,58 deg Perf,6 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.