90 in Overall H, Alternating Tread Stair Unit, Steel, 7 Steps, 350 lb Load Capacity

  • Mfr # ATS-4-68

  • Zoro # G9001151


product price:  $969.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Steps
7
Overall Height
90 in
Load Capacity
350 lb
Overall Width
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATS-4-68
Zoro #
G9001151
UPC #
691215003001
Country of Origin
United States

Dimensions

Overall Height
90 in
Overall Width
23 1/2 in
Step Depth
10.5 in
Step Width
9.1 in
Top Step Height
48 1/8 in
Base Depth
30 in
Handrail Height
12.3 in
Ladder Height
4 ft
Top Step Width
23.6 in
Top Step Depth
9.8 in
Overall Depth
30 in

Details

Material
Steel
Number of Steps
7
Load Capacity
350 lb
Item
Alternating Tread Stair Unit
Step Tread
Perforated
Handrails Included
Yes
Climbing Angle
68 ?
Color
Yellow
Ladder Tread
Perforated
Standards
OSHA Compliant
Finish
Powder Coated
Weight
118 lb
Fabrication
Welded
Tread Type
Perforated
Step Spacing
6.9 in
Load Capacity - Maximum
350 lb
Assembly
Unassembled
Riser Type
Open
Series
ATS
Stair Type
Alternating Tread Stairs
Includes Handrails
Handrails Included

Description

Alternating Tread Stair Unit, Material Steel, Number of Steps 7, Handrails Included Yes, Load Capacity 350 lb, Climbing Angle 68 Degrees , Step Tread Perforated, Step Width 9.1 in, Step Depth 10.5 in, Base Depth 30 in, Overall Height 7.5 ft, Color Yellow, Standards OSHA Compliant, Overall Width 23.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.