Zoro Homepage

95 Gal Trash Can, Black, Steel

  • Mfr # TH-CART-95

  • Zoro # G901793343


product price: $1,303.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Steel
Length
119.28125
Size
119.28125 x 27.40625 x 40.6875
Type
Fits (3) 95 Gallon Trash Cans
Trash Container Capacity
95 Gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-CART-95
Zoro #
G901793343
UPC #
691215099530
Country of Origin
United States

Dimensions

Length
119.28125
Size
119.28125 x 27.40625 x 40.6875
Height
40.6875 in
Overall Length
119.28125
Overall Height
40.6875
Overall Width
27.40625
Width
27.40625 in
Depth
119.28125

Details

Material
Steel
Item
Trash Can
Type
Fits (3) 95 Gallon Trash Cans
Trash Container Capacity
95 Gal
Finish
Powder Coat
Primary Container Color
Black
Features
Low profile design stores and transports up to three trash cans. Heavy-duty safety chain with push handles for optimal security. Unit rolls on two rigid and two swivel 4 position locking casters for portability. Hinged tow bar is located at one end for towing by utility vehicles
Color
Black
Container Basic Material
Steel
Capacity
600
Application
The trash can cart can store and transport up to three trash cans at a time.
Weight
249

Description

The Trash Can Cart can store and transport up to three trash cans at a time. The trash cans are secured with a heavy-duty safety chain with push handles located at each end of the cart. The unit rolls on two rigid and two swivel 4 position locking casters for portability. The hinged tow bar is located at one end for towing behind utility vehicles. The unit has a low profile design with a welded steel construction and a powder-coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.