Zoro Homepage

9.75 Height, 11.75 Width, Aluminum, Square, English/Spanish

  • Mfr # SA-1012

  • Zoro # G501793446


product price: $16.25
/ea
Sold in multiples of 3 for $48.75

Key Features

Width
11.75
Height
9.75
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Wall Mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1012
Zoro #
G501793446
UPC #
691215034722
Country of Origin
China

Dimensions

Width
11.75
Height
9.75
Thickness
0.0625 in
Length
0.0625
Depth
0.0625
Overall Height
9.75
Size
0.0625 x 11.75 x 9.75
Overall Length
0.0625
Overall Width
11.75

Details

Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Wall Mountable
Printed Language
English/Spanish
Sign Background Color
White
Double Sided
No
For Use With
Application
Optional Aluminum enamel Wheel Chock sign warns trucks and dock workers to chock their wheels as required by law.
Features
Highly visible sign warns trucks and dock workers to chock wheels. Bright red lettering provides high visibility for drivers. Weather resistant chock sign never wears off. Aluminum construction for years of durability
Finish
Enamel
Weight
1

Description

Optional Aluminum Enamel Wheel Chock Sign warns trucks and dock workers to chock their wheels as required by law. They are weather resistant with bright red lettering that provides high visibility. The sign has four (4) mounting holes. The reflective sign is available for docks open at dawn and dusk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.