Zoro Homepage

Adj. Electric Powered Floor Crane, 2.5K

  • Mfr # EPFC-25-AA

  • Zoro # G5581978


product price: $12,397.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Height (In.)
67
Length (In.)
79.125
Width (In.)
43.75
Max. Boom HTG (In.) Boom Extended
110
Boom Length (In.)
103.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPFC-25-AA
Zoro #
G5581978
UPC #
691215107204
Country of Origin
China

Dimensions

Height (In.)
67
Length (In.)
79.125
Width (In.)
43.75
Boom Length (In.)
103.125
Overall Length
79.125
Depth
79.125
Overall Height
67
Size
79.125 x 43.75 x 67
Overall Width
43.75

Details

Item
Adj. Electric Powered Floor Crane,2.5K
Max. Boom HTG (In.) Boom Extended
110
Application
Fully powered shop cranes (power hoist & power in/out boom) for moving loads quickly, easily, and safely.
Capacity
2500
Weight
1098
Material
Steel
Features
Fully-powered floor crane makes movement of material quick and easy. Includes fingertip raise and lower buttons for operator convenience. Safety belly reverse button improves worker safety. Easy-to-operate throttle for forward and reverse direction with infinite speeds
Voltage
12V DC
Color
Yellow

Description

Adj. Electric Powered Floor Crane,2.5K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.