Shop VESTIL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Adj. Steel Stand, 6-3/4-8-3/4 H, 24 x 72, 6.75 Overall Height, Steel, Yellow
Mfr # AHT-L-2472
Zoro # G1739269
product price:Â $668.99
/eaKey Features
Color
Yellow
Material
Steel
Overall Height
6.75
Finish
Powder Coated
Platform Height
8.75 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AHT-L-2472
Zoro #
G1739269
UPC #
691215001977
Country of Origin
United States
Dimensions
Overall Height
6.75
Platform Height
8.75 in
Ladder Height
6.75
Width (In.)
24
Platform Width
24 in
Overall Width
24
Height (In.)
6.75
Details
Item
Adj. Steel Stand,6-3/4-8-3/4 H,24 x 72
Color
Yellow
Material
Steel
Finish
Powder Coated
Net Weight
95
Description
Adj. Steel Stand,6-3/4-8-3/4 H,24 x 72
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.