Shop VESTIL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Adj. Steel Stand, 6-3/4-8-3/4 H, 24 x 96, 6.75 Overall Height, Steel, Yellow
- Mfr # AHT-L-2496
- Zoro # G1739591
product price:Â
$
662.99
/ea
Key Features
Color
Yellow
Material
Steel
Overall Height
6.75
Platform Width
24 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AHT-L-2496
- Zoro #
- G1739591
- UPC #
- 691215001984
- Country of Origin
- United States
- Item
- Adj. Steel Stand,6-3/4-8-3/4 H,24 x 96
- Color
- Yellow
- Material
- Steel
- Finish
- Powder Coated
- Net Weight
- 122
Dimensions
- Overall Height
- 6.75
- Platform Width
- 24 in
- Platform Height
- 8.75 in
Description
Adj. Steel Stand,6-3/4-8-3/4 H,24 x 96
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.