Zoro Homepage

Adj. Step Mate Stand, 2 Step, 24 x 23", 15.25 Overall Height, Steel, Yellow

  • Mfr # ASP-24

  • Zoro # G4996349


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Overall Height
15.25
Finish
Powder Coated
Net Weight
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-24
Zoro #
G4996349
UPC #
691215002844
Country of Origin
United States

Dimensions

Overall Height
15.25
Step Depth
11.75 in

Details

Item
Adj. Step Mate Stand,2 Step,24 x 23"
Color
Yellow
Material
Steel
Finish
Powder Coated
Net Weight
41

Description

Adj. Step Mate Stand,2 Step,24 x 23"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.