Zoro Homepage
This item is Discontinued.
Vestil Adjust Alum. Stand, 5-3/4-7-3/4 H, 24x36, 5.75 Overall Height, Aluminum, Silver AHT-L-2436-A

Adjust Alum. Stand, 5-3/4-7-3/4 H, 24x36, 5.75 Overall Height, Aluminum, Silver (Discontinued)

  • Mfr # AHT-L-2436-A
  • Zoro # G1739241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT-L-2436-A
Zoro #
G1739241
UPC #
691215071451
Country of Origin
United States

Dimensions

Overall Height
5.75
Platform Width
24 in
Platform Height
7.75 in

Details

Item
Adjust Alum. Stand,5-3/4-7-3/4 H,24x36
Color
Silver
Material
Aluminum
Net Weight
46

Description

Adjust Alum. Stand,5-3/4-7-3/4 H,24x36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.