Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADJUSTABLE FORK HAND TRUCK 20" WIDE 250lb CAPACITY

  • Mfr # SFHT-20-250

  • Zoro # G201794217


product price: $585.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
49.0625
Overall Length
32.1875
Overall Width
20 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFHT-20-250
Zoro #
G201794217
UPC #
691215336291
Country of Origin
United States

Dimensions

Overall Height
49.0625
Overall Length
32.1875
Overall Width
20 in.
Wheel Diameter
10 in.
Rear Wheel Width
10 in.
Wheel Width
2-1/2 in.
Width (In.)
20
Noseplate Width
15.625 in
Length
32.1875
Platform Length
32.1875"

Details

Material
Steel
Color
Blue
Load Capacity
250 lb
Wheel Type
Rigid
Assembled
Yes
Number of Wheels
2
Wheel Material
Shock Absorbing
Type
Adjustable Fork Hand Truck
Features
Adjustable forks to fit the users’ needs. Extended handle for a more ergonomic experience. Small footprint when in storage. Long forks to carry an array of load types
For Use With
The forks are adjustable for a more precise fit, depending on the size of the product being transported
Includes
(1) Steel Adjustable Fork Hand Truck
Weight
53
Application
The hand truck with forks allow the user to gather and maneuver large items that would’t fit securely on a standard hand truck.

Description

A standard hand truck isn’t enough? Time to upgrade to a hand truck with forks. Forks allow the user to gather and maneuver large items that wouldn’t fit securely on a standard hand truck. The forks are adjustable for a more precise fit, depending on the size of the product being transported. When not in use, the forks fold vertically into the body of the unit for more compact storage. Large wheels absorb shock when traversing over uneven or rough surfaces. Powder coated finish for added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.