This item is Discontinued.

Vestil Adj. Alum. Stand, 9-1/2-15-1/2 H, 19 x 48, 9.5 Overall Height, Aluminum, Silver AHT-H-1948-A

Adj. Alum. Stand, 9-1/2-15-1/2 H, 19 x 48, 9.5 Overall Height, Aluminum, Silver (Discontinued)

  • Mfr # AHT-H-1948-A
  • Zoro # G1739147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT-H-1948-A
Zoro #
G1739147
UPC #
691215071239
Country of Origin
United States

Dimensions

Overall Height
9.5
Overall Width
19
Platform Height
15.5 in
Width (In.)
19
Height (In.)
9.5
Platform Width
19 in
Ladder Height
9.5

Details

Item
Adj. Alum. Stand,9-1/2-15-1/2 H,19 x 48
Color
Silver
Material
Aluminum
Net Weight
55

Description

Adj. Alum. Stand,9-1/2-15-1/2 H,19 x 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.