This item is Discontinued.

Vestil Adj. Alum. Stand, 9-1/2-15-1/2 H, 24 x 72, 9.5 Overall Height, Aluminum, Silver AHT-H-2472-A

Adj. Alum. Stand, 9-1/2-15-1/2 H, 24 x 72, 9.5 Overall Height, Aluminum, Silver (Discontinued)

  • Mfr # AHT-H-2472-A
  • Zoro # G1739223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHT-H-2472-A
Zoro #
G1739223
UPC #
691215071338
Country of Origin
United States

Dimensions

Overall Height
9.5
Width (In.)
24
Overall Width
24
Platform Height
15.5 in
Platform Width
24 in
Ladder Height
9.5
Height (In.)
9.5

Details

Item
Adj. Alum. Stand,9-1/2-15-1/2 H,24 x 72
Color
Silver
Material
Aluminum
Net Weight
97

Description

Adj. Alum. Stand,9-1/2-15-1/2 H,24 x 72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.