Zoro Homepage

Adjustable Sit/Stand Chair, 330 lb. Cap.

  • Mfr # WSS-60-N

  • Zoro # G1753363


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
26.5
Material
Metal/Plastic
Load Capacity
330 lb.
Features
Provides high quality durable seating. Ideal for industrial/commercial environments. Pneumatic seat height adjustment and an easy to clean seat. Features a five (5) foot pad design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS-60-N
Zoro #
G1753363
UPC #
691215130493
Country of Origin
China

Dimensions

Overall Height
26.5

Details

Color
Black
Material
Metal/Plastic
Load Capacity
330 lb.
Item
Adjustable Sit/Stand Chair,330 lb. Cap.
Features
Provides high quality durable seating. Ideal for industrial/commercial environments. Pneumatic seat height adjustment and an easy to clean seat. Features a five (5) foot pad design

Description

Adjustable Sit/Stand Chair,330 lb. Cap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.