Shop VESTIL
See all product information
Create Account
Adjustable Stainless Steel Stand 10-1/2" to 16-1/2" Height 24"W x 24"L
- Mfr # AHT-H-2424-SS
- Zoro # G7441056
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Width
24
Depth
24
Height
10.5
Method of Construction
Welded
Overall Width
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AHT-H-2424-SS
- Zoro #
- G7441056
- UPC #
- 691215071260
- Country of Origin
- United States
- Method of Construction
- Welded
- Item
- Adj SS Stand,10-1/2-16-1/2 H,24Wx24L
- Color
- Silver
- Material
- Stainless Steel
Dimensions
- Width
- 24
- Depth
- 24
- Height
- 10.5
- Overall Width
- 24
- Overall Height
- 10.5
- Overall Length
- 24
Description
Adj SS Stand,10-1/2-16-1/2 H,24Wx24L
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.