Shop BANSBACH EASYLIFT
See all product information
Create Account
HydraulicLiftKit, Manual, 17.3" Tube L
- Mfr # EM00102
- Zoro # G8041643
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Number of Cylinders
4
Tube Length
17-1/3 in
Includes
Hydraulic Pump, 4 Adjustment Cylinders, Tubes and Hand Crank
Load Rating
220 Lb. Per Cylinder
Stroke
15.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EM00102
- Zoro #
- G8041643
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tube Length
- 17-1/3 in
- For Tube Length
- 17.3 in
- Height Adjustment
- 15.8 in
Details
- Item
- Hydraulic Lift Kit
- Number of Cylinders
- 4
- Includes
- Hydraulic Pump, 4 Adjustment Cylinders, Tubes and Hand Crank
- Load Rating
- 220 Lb. Per Cylinder
- Stroke
- 15.8 in
- Cylinder Material
- Steel
- System Load Rating
- 220 lb
- Cylinder Load Rating
- 220 lb
- Product Type
- Hydraulic Lift Kit
- Actuation Method
- Manual
Description
Hydraulic Lift Kit, Load Rating 220 Lb. Per Cylinder, Number of Cylinders 4, Cylinder Material Steel, Tube Length 17-1/3 In., Includes Hydraulic Pump, 4 Adjustment Cylinders, Tubes and Hand Crank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.