Zoro Homepage

Adjustable Stand, 6-3/4-8-3/4 H 24x36, 6.75 Overall Height, Steel, Yellow

  • Mfr # AHW-L-2436

  • Zoro # G4996699


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Overall Height
6.75
Platform Width
23 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHW-L-2436
Zoro #
G4996699
UPC #
691215002127
Country of Origin
United States

Dimensions

Overall Height
6.75
Platform Width
23 in
Platform Height
8.75 in

Details

Item
Adjustable Stand,6-3/4-8-3/4 H 24x36
Color
Yellow
Material
Steel
Finish
Powder Coated
Net Weight
42

Description

Adjustable Stand,6-3/4-8-3/4 H 24x36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.