Zoro Homepage

Adjustable Steel 2-Step Stand, 48"

  • Mfr # ASP-48

  • Zoro # G803529637


product price: $299.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
15.25
Overall Length
22.875
Overall Width
48.5
Features
Independently adjustable height legs may be set to level unit on uneven floors. Serrated step surface provides excellent traction - even in wet environments. Each leg fitted with rubber tip for better grip & traction. Models feature welded steel construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-48
Zoro #
G803529637
UPC #
691215002868
Country of Origin
United States

Dimensions

Overall Height
15.25
Overall Length
22.875
Overall Width
48.5
Width
48.5
Size
22.875 x 48.5 x 15.25
Length
22.875

Details

Material
Steel
Features
Independently adjustable height legs may be set to level unit on uneven floors. Serrated step surface provides excellent traction - even in wet environments. Each leg fitted with rubber tip for better grip & traction. Models feature welded steel construction
Color
Yellow
Weight
59
Finish
Powder Coat
Capacity
500

Description

The adjustable step-mate stand can be used as either a comfortable worker platform or a semi-permanent step. The serrated surface ensures safe footing. The legs adjust individually by screwing them into or out of the leg base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.