
Adjustable Step Stand, 2 Step, 36 x 23", 15.25 Overall Height, Steel, Yellow
Mfr # ASP-36
Zoro # G4996288
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Steel
Overall Height
15.25
Net Weight
49
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASP-36
Zoro #
G4996288
UPC #
691215002851
Country of Origin
United States
Dimensions
Overall Height
15.25
Step Depth
11.75 in
Details
Item
Adjustable Step Stand,2 Step,36 x 23"
Color
Yellow
Material
Steel
Net Weight
49
Finish
Powder Coated
Description
Adjustable Step Stand,2 Step,36 x 23"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.