Zoro Homepage

Adjustable Step Stand, 2 Step, 60x23", 15.25 Overall Height, Stainless Steel, Silver

  • Mfr # ASP-60-SS

  • Zoro # G4996166


product price: $1,629.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Stainless Steel
Overall Height
15.25
Net Weight
92
Step Depth
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-60-SS
Zoro #
G4996166
UPC #
691215083546
Country of Origin
United States

Dimensions

Overall Height
15.25
Step Depth
11.75 in

Details

Item
Adjustable Step Stand,2 Step,60x23"
Color
Silver
Material
Stainless Steel
Net Weight
92

Description

Adjustable Step Stand,2 Step,60x23

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.