Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Adjustable Step Stand, 2 Step, 72 x 23, 14.5 Overall Height, Aluminum, Silver ASP-72-A

Adjustable Step Stand, 2 Step, 72 x 23, 14.5 Overall Height, Aluminum, Silver (Discontinued)

  • Mfr # ASP-72-A
  • Zoro # G4996157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-72-A
Zoro #
G4996157
UPC #
691215083553
Country of Origin
United States

Dimensions

Overall Height
14.5
Step Depth
11.875 in

Details

Item
Adjustable Step Stand,2 Step,72 x 23
Color
Silver
Material
Aluminum
Net Weight
77

Description

Adjustable Step Stand,2 Step,72 x 23

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.