Zoro Homepage
This item is Discontinued.
Vestil Adjustable Step Stand, 3 Step, 36 x 34, 21.5 Overall Height, Aluminum, Silver ASP-36-3-A

Adjustable Step Stand, 3 Step, 36 x 34, 21.5 Overall Height, Aluminum, Silver (Discontinued)

  • Mfr # ASP-36-3-A
  • Zoro # G4996279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-36-3-A
Zoro #
G4996279
UPC #
691215083454
Country of Origin
United States

Dimensions

Overall Height
21.5
Step Depth
11.875 in

Details

Item
Adjustable Step Stand,3 Step,36 x 34
Color
Silver
Material
Aluminum
Net Weight
55

Description

Adjustable Step Stand,3 Step,36 x 34

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.