Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Step Stand, 3 Step, 36x34", 22.25 Overall Height, Stainless Steel, Silver

  • Mfr # ASP-36-3-SS

  • Zoro # G4996260


product price: $1,496.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Stainless Steel
Overall Height
22.25
Net Weight
65
Step Depth
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-36-3-SS
Zoro #
G4996260
UPC #
691215083461
Country of Origin
United States

Dimensions

Overall Height
22.25
Step Depth
11.75 in

Details

Item
Adjustable Step Stand,3 Step,36x34"
Color
Silver
Material
Stainless Steel
Net Weight
65

Description

Adjustable Step Stand,3 Step,36x34

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.