Zoro Homepage

Adjustable Tote Dolly, 2000 lb Capacity

  • Mfr # ATD-1622-4

  • Zoro # G403509664


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Blue
Load Capacity
2000 lb
Assembled
No
Platform Length
36.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATD-1622-4
Zoro #
G403509664
UPC #
691215050012
Country of Origin
United States

Dimensions

Platform Length
36.5"
Length
36.5
Overall Width
26-1/2 in.
Depth
36.5
Height
7 in
Width
26.5
Overall Length
36.5
Overall Height
7

Details

Material
Steel
Color
Blue
Load Capacity
2000 lb
Assembled
No
Number of Casters
4
Weight
38
Dolly Type
Adjustable Tote Dollies
Includes
Each unit includes four (4) swivel casters (one with brake) that are attached with caster pads.
Application
The Adjustable Tote Dolly with a unique design is adjustable in both width and length for use with different size totes.
For Use With
Use with different size totes.
Features
Welded steel construction provides maximum strength. Loosening screws easily adjust allowing each side to slide in and out. Powder coat blue offers a long lasting finish. Swivel caster design allows unit to conveniently roll when loaded with product

Description

The adjustable tote dolly with a unique design is adjustable in both width and length for use with different size totes. Easy to adjust by loosening the screws and sliding each side in or out. Each unit includes four (4) swivel casters (one with brake) that are attached with caster pads. Overall size in three (3) inches greater than the usable size. Welded steel construction for maximum strength with powder coat blue finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.